Motion
J5796
Non-impact Socket - Imperial, 1 in Drive Size, 3 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01158212
MFR #J5796
Price$339.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1 in Drive Size, 3 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #01158212
MFR #J5796

Mfr description
J5796 SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.67/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    4-11/16 in
  • Single Part Height
    4.6875 in;119.06 mm
  • Single Part Length
    4.6875 in;119.06 mm
  • Single Part Width
    4.1406 in;105.17 mm
  • Socket Size
    3 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679210243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)