Motion
J5849
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Male/Female Drive, Small Head Drive Style, 1 in Drive Size, 26 in Overall Length
MI ITEM #01158227
MFR #J5849
Price$358.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Male/Female Drive, Small Head Drive Style, 1 in Drive Size, 26 in Overall Length
MI ITEM #01158227
MFR #J5849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$358.11/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    26 in

Details

  • Drive Style
    Male/Female Drive, Small Head
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679210359

Overview

Mfr description
J5849 RATCHET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought