Motion
J5853
Adapter - 1 in, 3/4 in Drive, 2-1/2 in Length, Adapter
Mi Item #01158240
MFR #J5853
Price$37.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - 1 in, 3/4 in Drive, 2-1/2 in Length, Adapter
Mi Item #01158240
MFR #J5853

Mfr description
J5853 ADAPTER 3/4" F X 1" M CHROME
  • Specifications Fed'l Specs: GGG-W-641E
  • ANSI Spec: B107.10M
  • WARNING: Do not use hand sockets or adapters on impact guns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.55/each

Specifications

Dimensions

  • Drive Size
    1 in, 3/4 in
  • Length/Diameter
    2-1/2 in
  • Weight
    0.82 lbs

Details

  • Accessory Type
    Adapter
  • Additional Details
    Full Polish Finish
  • Manufacturer Upc Number
    662679046651
  • UPC_NO
    662679210281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)