1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J5854
Adapter - 1 in, 3/4 in Drive, 2-7/8 in Length, Adapter
MI ITEM #
01158255
MFR #
J5854
Price
$52.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
PROTO TOOLS J5854
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J5854
Adapter - 1 in, 3/4 in Drive, 2-7/8 in Length, Adapter
MI ITEM #
01158255
MFR #
J5854
Mfr description
J5854 ADAPTER 1 F X 3/4 M
Specifications Fed'l Specs: GGG-W-641E
ANSI Spec: B107.10M
WARNING: Do not use hand sockets or adapters on impact guns
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$52
.18
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in, 3/4 in
Length/Diameter
2-7/8 in
Weight
1.27 lbs
Details
Accessory Type
Adapter
Additional Details
Full Polish Finish
Manufacturer Upc Number
662679046255
UPC_NO
662679210298
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items