Motion
J5863
Extension - 1 in Drive, 17 in Length, Extension
Mi Item #01158280
MFR #J5863
Price$106.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 1 in Drive, 17 in Length, Extension
Mi Item #01158280
MFR #J5863

Mfr description
J5863 EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.84/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Length/Diameter
    17 in
  • Weight
    4.75 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Full Polish Finish
  • UPC_NO
    662679210311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)