Motion
J5868
Handle - 1 in Drive, 27 in Length, Handle
Mi Item #01158284
MFR #J5868
Price$267.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1 in Drive, 27 in Length, Handle
Mi Item #01158284
MFR #J5868

Mfr description
J5868 HINGE HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.75/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Length/Diameter
    27 in
  • Weight
    7.20 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Full Polish Finish
  • Manufacturer Upc Number
    662679046316
  • UPC_NO
    662679210328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)