Motion
J5884
Handle - 1 in Drive, 28-1/2 in Length, Alloy Steel, Handle
MI ITEM #01158294
MFR #J5884
Price$83.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1 in Drive, 28-1/2 in Length, Alloy Steel, Handle
MI ITEM #01158294
MFR #J5884

Mfr description
J5884 BAR HANDLE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.54/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Length/Diameter
    28-1/2 in
  • Weight
    6.32 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Full Polish Finish
  • Manufacturer Upc Number
    662679049959
  • Material
    Alloy Steel
  • UPC_NO
    662679210335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)