Motion
J5885
Handle - 1 in Drive, 3 in Length, Alloy Steel, Handle
MI ITEM #01158297
MFR #J5885
Your Price$89.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1 in Drive, 3 in Length, Alloy Steel, Handle
MI ITEM #01158297
MFR #J5885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.20/each(List $102.57)

Overview

Mfr description
J5885 SLIDING DRIVE PLUG

Specifications

  • Accessory Type
    Handle
  • Drive Size
    1 in
  • Material
    Alloy Steel
  • Length/Diameter
    3 in
  • Manufacturer Upc Number
    662679046859
  • UPC_NO
    662679210342
  • Additional Details
    Full Polish Finish
  • Weight
    1.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought