Motion
J6025
Torque Wrench - Micrometer, 1 in Drive, 400 to 2000 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
Mi Item #01158370
MFR #J6025
Price$6,072.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 1 in Drive, 400 to 2000 ft-lbs, ±4 % - CW | ±6 % - CCW Accuracy
Mi Item #01158370
MFR #J6025

Mfr description
J6025 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,072.56/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    107-1/2 in
  • Weight
    56.33 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    10 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    400 to 2000 ft-lbs
  • Torque Range (in-lbs)
    4800 to 24000 in-lbs
  • Torque Range (N-m)
    544 to 2720 N-m
  • UPC_NO
    662679130213
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)