Motion
51242 KIT
Oil Seal Kit - 5.125 in Shaft Dia., 6.126 in OD, 0.750 in Overall Width, FKM-Viton Lip Material
MI ITEM #01158392
MFR #51242 KIT
Your Price$129.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - 5.125 in Shaft Dia., 6.126 in OD, 0.750 in Overall Width, FKM-Viton Lip Material
MI ITEM #01158392
MFR #51242 KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.59/each(List $178.83)

Overview

Mfr description
51242 OIL SEAL

Specifications

  • Shaft Diameter
    5.125 in
  • Outside Diameter
    6.126 in
  • Overall Width
    0.750 in
  • Lip Material
    FKM-Viton
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Operating Temperature Range
    -40 to 400 °F
  • Manufacturer Upc Number
    085311037600
  • Weight
    0.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text