Motion
J9403
Screwdriver - Speciality TiP, 3/16 in Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #01158650
MFR #J9403
List Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/16 in Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #01158650
MFR #J9403

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.18/each for your price

Overview

Mfr description
J9403 SCREWDRIVER

Specifications

  • Tip Style
    Speciality
  • Tip Size
    3/16 in
  • Blade Length
    3 in
  • Overall Length
    6-3/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Keystone
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    662679040789
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought