Specifications
Dimensions
- Drill Size7/32 in
- Max Fastener Diameter1/4 in
- Min Fastener Diameter13/64 in
- Overall Length2-7/8 in
Details
- Individual Extractor Or SetIndividual Extractor
- Number Of Extractors Included1
- UPC_NO662679531614
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)