Motion
J9526
Screw Extractor or Set - Number of Extractors Included: 1, 1/2 in Maximum Fastener Diameter, 9/16 in Drill Size, 4-1/4 in Overall Length
MI ITEM #01158851
MFR #J9526
Price$23.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 1/2 in Maximum Fastener Diameter, 9/16 in Drill Size, 4-1/4 in Overall Length
MI ITEM #01158851
MFR #J9526

Mfr description
J9526 SCREW EXTRACTOR 9/16
  • Drive into end of broken pipe or fitting
  • Use tap holder or wrench on extractor to turn out broken part
  • Size stamped on extractor refers to drill bit size to be used with that extractor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.29/each

Specifications

Dimensions

  • Drill Size
    9/16 in
  • Max Fastener Diameter
    1/2 in
  • Min Fastener Diameter
    1/2 in
  • Overall Length
    4-1/4 in

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
  • UPC_NO
    662679531652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)