Overview
Mfr description
4623-001 PUMP
Specifications
- SeriesACA
- Displacement75.3 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type21T 16/32 Spline
- Port TypeCode 61 Flange
- Displacement TypeVariable Displacement
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data