Motion
J9853
J9853
MI ITEM #01159347
MFR #J9853
Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J9853
MI ITEM #01159347
MFR #J9853

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.99/each

Specifications

Dimensions

  • Overall Length
    5-5/8 in
  • Weight
    0.04 lbs

Details

  • Double Ended
    Single-Ended
  • Handle Style
    Knurled
  • Starter Tip Nut Type
    Slotted
  • UPC_NO
    662679041960

Overview

Mfr description
J9853 SCREW STARTER
  • Pocket clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought