Motion
J9855
J9855
Mi Item #01159351
MFR #J9855
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J9855
Mi Item #01159351
MFR #J9855

Mfr description
J9855 SCREW STARTER
  • Pocket clip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Overall Length
    9-5/8 in
  • Weight
    0.09 lbs

Details

  • Double Ended
    Single-Ended
  • Handle Style
    Knurled
  • Starter Tip Nut Type
    Slotted
  • UPC_NO
    662679041977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)