Specifications
Dimensions
- Overall Length6-1/4 in
- Weight0.05 lbs
Details
- Double EndedSingle-Ended
- Handle StyleKnurled
- Starter Tip Nut TypeCombination
- UPC_NO662679041984
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)