Motion
J9884
J9884
Mi Item #01159373
MFR #J9884
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J9884
Mi Item #01159373
MFR #J9884

Mfr description
J9884 SCREW STARTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Overall Length
    5-3/4 in
  • Weight
    0.05 lbs

Details

  • Double Ended
    Single-Ended
  • Handle Style
    Knurled
  • Starter Tip Nut Type
    Phillips
  • UPC_NO
    662679042004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)