Specifications
Dimensions
- Overall Length9-3/4 in
- Weight0.08 lbs
Details
- Double EndedSingle-Ended
- Handle StyleKnurled
- Starter Tip Nut TypePhillips
- UPC_NO662679042011
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)