1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J9954-NA
Toolbox - Steel, Lockable, 1 Compartments, 6-1/2 in High, 6 in Deep, 14 in Long
MI ITEM #
01159420
MFR #
J9954-NA
Price
$63.01
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
PROTO TOOLS J9954-NA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J9954-NA
Toolbox - Steel, Lockable, 1 Compartments, 6-1/2 in High, 6 in Deep, 14 in Long
MI ITEM #
01159420
MFR #
J9954-NA
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$63.01
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
6 in
Height
6-1/2 in
Length
14 in
Details
Color
Red
Material
Steel
Number Of Compartments
1
Rolling
Non-Rolling
UPC_NO
662679991647
Overview
Mfr description
J9954-NA SM. ALL PURPOSE BOX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought