Motion
J9969-NA

PROTO TOOLS
J9969-NA

Toolbox - Steel, Lockable, 1 Compartments, 9-1/2 in High, 8-1/2 in Deep, 26 in Long
MI ITEM #01159435
MFR #J9969-NA
Price$211.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J9969-NA

Toolbox - Steel, Lockable, 1 Compartments, 9-1/2 in High, 8-1/2 in Deep, 26 in Long
MI ITEM #01159435
MFR #J9969-NA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$211.00/each

Specifications

Dimensions

  • Depth
    8-1/2 in
  • Height
    9-1/2 in
  • Length
    26 in

Details

  • Color
    Red
  • Material
    Steel
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • UPC_NO
    662679991319

Overview

Mfr description
J9969-NA 26" BOX EXTRA HEAVY W/TRAY
  • Steel construction with removable tote tray
  • Heavy-duty side handles
  • Rolled front edge prevents injury from sharp surfaces
  • Extended corner tabs provide extra support for increased durability
  • Smooth, sleek red paint finish
  • Double latch for greater strength
  • Padlockable center hasp for security
  • 2,133 cubic inch capacity
  • Color: Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought