Motion
J9977-NA

PROTO TOOLS
J9977-NA

Toolbox - Steel, Lockable, 1 Compartments, 7 in High, 8 in Deep, 19-1/2 in Long
Mi Item #01159460
MFR #J9977-NA
Price$131.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J9977-NA

Toolbox - Steel, Lockable, 1 Compartments, 7 in High, 8 in Deep, 19-1/2 in Long
Mi Item #01159460
MFR #J9977-NA

Mfr description
J9977NA GENERAL PURPOSE BOX W/TRAY
  • Steel construction with removable tote tray
  • Rolled front edge prevents injury from sharp surfaces
  • Extended corner tabs provide extra support for increased durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.98/each

Specifications

Dimensions

  • Depth
    8 in
  • Height
    7 in
  • Length
    19-1/2 in

Details

  • Color
    Red
  • Material
    Steel
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • UPC_NO
    662679991326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)