Motion
J30607
Angled Head Wrench - 6 x 7 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159507
MFR #J30607
Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 6 x 7 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159507
MFR #J30607

Mfr description
J30607 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.46/each

Specifications

Dimensions

  • Head Thickness
    11/64 x 11/64 in
  • Outer Head Width
    41/64 x 1/2 in
  • Overall Length
    4-1/2 in
  • Wrench Size
    6 x 7 mm

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)