Motion
J30809
Angled Head Wrench - 8 x 9 mm, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01159518
MFR #J30809
Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 8 x 9 mm, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01159518
MFR #J30809

Mfr description
J30809 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.17/each

Specifications

Dimensions

  • Drive Size
    8 mm x 9 mm
  • Head Thickness
    3/16 x 3/16 in
  • Outer Head Width
    25/32 x 21/32 in
  • Overall Depth
    0.1875 in, 4.76 mm
  • Overall Length
    5-1/8 in
  • Single Part Length
    5.1250 in | 130.17 mm
  • Single Part Width
    0.3150 in | 8 mm
  • Tool Width
    8 mm x 9 mm
  • Wrench Size
    8 x 9 mm

Details

  • Angle of Offset
    15 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    8mm x 9mm Satin Open End Wrench
  • Finish Coating
    Satin
  • Handle Material
    Alloy Steel
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    15 °
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    0.3543 in, 9 mm
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)