Motion
J31415
Angled Head Wrench - 14 x 15 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159536
MFR #J31415
Price$25.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 14 x 15 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159536
MFR #J31415

Mfr description
J31415 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.87/each

Specifications

Dimensions

  • Head Thickness
    9/32 x 9/32 in
  • Outer Head Width
    1-9/32 x 1-9/64 in
  • Overall Length
    7-19/32 in
  • Wrench Size
    14 x 15 mm

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)