Motion
J31617
Angled Head Wrench - 16 x 17 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159541
MFR #J31617
Price$33.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 16 x 17 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159541
MFR #J31617

Mfr description
J31617 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.23/each

Specifications

Dimensions

  • Head Thickness
    19/64 x 19/64 in
  • Outer Head Width
    1-13/32 x 1-9/32 in
  • Overall Length
    8-15/64 in
  • Wrench Size
    16 x 17 mm

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)