Motion
J31819
Angled Head Wrench - 18 x 19 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159554
MFR #J31819
Price$34.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 18 x 19 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159554
MFR #J31819

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.56/each

Specifications

Dimensions

  • Head Thickness
    21/64 x 21/64 in
  • Outer Head Width
    1-37/64 x 1-13/32 in
  • Overall Length
    8-55/64 in
  • Wrench Size
    18 x 19 mm

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Overview

Mfr description
J31819 WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought