Motion
J32022
Angled Head Wrench - 20 x 22 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159560
MFR #J32022
Price$39.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 20 x 22 mm, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01159560
MFR #J32022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.69/each

Specifications

Dimensions

  • Head Thickness
    11/32 x 11/32 in
  • Outer Head Width
    1-13/16 x 1-37/64 in
  • Overall Length
    9-31/64 in
  • Wrench Size
    20 x 22 mm

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Overview

Mfr description
J32022 WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought