Motion
J32426
Angled Head Wrench - 24 x 26 mm, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01159579
MFR #J32426
Price$50.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 24 x 26 mm, Angled Head Type, Double End, Steel Material, Satin Finish
Mi Item #01159579
MFR #J32426

Mfr description
J32426 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.09/each

Specifications

Dimensions

  • Drive Size
    24 mm x 26 mm
  • Head Thickness
    13/32 x 13/32 in
  • Outer Head Width
    2-1/64 x 1-29/32 in
  • Overall Depth
    0.4063 in, 10.31 mm
  • Overall Length
    11-3/8 in
  • Single Part Length
    11.3750 in | 288.92 mm
  • Tool Width
    24 mm x 26 mm
  • Wrench Size
    24 x 26 mm

Details

  • Angle of Offset
    15 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Satin
  • Body Material
    Steel
  • Description
    24mm x 26mm Satin Open End Wrench
  • Finish Coating
    Satin
  • Handle Material
    Alloy Steel
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    15 °
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1.0236 in, 26 mm
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)