Overview
Mfr description
J46102 HEX KEY
Specifications
- Hex Size
- Key ShapeLong L
- Drive StyleHex
- Blade Length1-1/4 in
- Finish CoatingBlack Oxide
- Non SparkingNot Non-Sparking
- Corrosion ResistantCorrosion-Resistant
- UPC_NO662679534196
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data