Motion
J46116
Hex Key - 1/4 in Hex Size, Long L Shape, 3-1/4 in Blade Length, No
Mi Item #01159800
MFR #J46116
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/4 in Hex Size, Long L Shape, 3-1/4 in Blade Length, No
Mi Item #01159800
MFR #J46116

Mfr description
J46116 HEX KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Blade Length
    3-1/4 in
  • Hex Size  
    1/4 in
  • Overall Length
    3.2500 in, 82.55 mm
  • Overall Length Range
    3.2500 in, 82.55 mm
  • Weight
    0.07 lbs

Details

  • Arm Style
    L Shape
  • Ball End
    No
  • Color
    Black
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Imperial
  • Type
    L Key
  • UPC_NO
    662679534301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)