Motion
J46203
Hex Key - 0.05 in Hex Size, Long L Shape, 2-7/8 in Blade Length, No
MI ITEM #01159846
MFR #J46203
Price$0.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 0.05 in Hex Size, Long L Shape, 2-7/8 in Blade Length, No
MI ITEM #01159846
MFR #J46203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.37/each

Specifications

Dimensions

  • Blade Length
    2-7/8 in
  • Hex Size  
    0.05 in
  • Weight
    0.01 lbs

Details

  • Arm Style
    Long Arm
  • Ball End
    No
  • Color
    Black
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Imperial
  • Type
    Long Arm L Key
  • UPC_NO
    662679534370

Overview

Mfr description
J46203 HEX KEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought