Motion
J46205
Hex Key - 5/64 in Hex Size, Long L Shape, 3-3/16 in Blade Length, No, Steel
Mi Item #01159859
MFR #J46205
Price$0.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/64 in Hex Size, Long L Shape, 3-3/16 in Blade Length, No, Steel
Mi Item #01159859
MFR #J46205

Mfr description
J46205 HEX KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.37/each

Specifications

Dimensions

  • Blade Length
    3-3/16 in
  • Hex Size  
    5/64 in
  • Overall Length
    3.1875 in, 80.96 mm
  • Overall Length Range
    3.1875 in, 80.96 mm
  • Weight
    0.02 lbs

Details

  • Arm Style
    Long Arm
  • Ball End
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Imperial
  • Type
    Long Arm L Key
  • UPC_NO
    662679534394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)