Motion
J46210
Hex Key - 5/32 in Hex Size, Long L Shape, 4-1/8 in Blade Length, No, Alloy Steel
MI ITEM #01159897
MFR #J46210
Price$0.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/32 in Hex Size, Long L Shape, 4-1/8 in Blade Length, No, Alloy Steel
MI ITEM #01159897
MFR #J46210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.66/each

Specifications

Dimensions

  • Blade Length
    4-1/8 in
  • Hex Size  
    5/32 in
  • Weight
    0.03 lbs

Details

  • Arm Style
    Long Arm
  • Ball End
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Imperial
  • Type
    Long Arm L Key
  • UPC_NO
    662679534448

Overview

Mfr description
J46210 HEX KEY
  • Heat treated for durability.
  • Rust-resistant, black oxide finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought