Motion
J46220
Hex Key - 5/16 in Hex Size, Long L Shape, 6 in Blade Length, No, Steel
Mi Item #01159928
MFR #J46220
Price$2.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/16 in Hex Size, Long L Shape, 6 in Blade Length, No, Steel
Mi Item #01159928
MFR #J46220

Mfr description
J46220 HEX KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.49/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size  
    5/16 in
  • Overall Length
    6.0000 in, 152.40 mm
  • Overall Length Range
    6.0000 in, 152.40 mm
  • Weight
    0.17 lbs

Details

  • Arm Style
    Long Arm
  • Ball End
    No
  • Color
    Black
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Imperial
  • Type
    Long Arm L Key
  • UPC_NO
    662679534486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)