Motion
J46232
Hex Key - 1/2 in Hex Size, Long L Shape, 1-5/8 in Blade Length, No
Mi Item #01159948
MFR #J46232
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/2 in Hex Size, Long L Shape, 1-5/8 in Blade Length, No
Mi Item #01159948
MFR #J46232

Mfr description
J46232 HEX KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Blade Length
    1-5/8 in
  • Hex Size  
    1/2 in
  • Overall Length
    209.55 mm, 8.2500 in
  • Overall Length Range
    209.55 mm, 8.2500 in
  • Weight
    0.61 lbs

Details

  • Arm Style
    Long Arm
  • Ball End
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Imperial
  • Type
    Long Arm L Key
  • UPC_NO
    662679534516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)