Motion
J46310
Hex Key - 2.5 mm Hex Size, Long L Shape, 2-11/64 in Blade Length, No, Steel
MI ITEM #01159996
MFR #J46310
Price$0.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 2.5 mm Hex Size, Long L Shape, 2-11/64 in Blade Length, No, Steel
MI ITEM #01159996
MFR #J46310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.54/each

Specifications

Dimensions

  • Blade Length
    2-11/64 in
  • Hex Size  
    2.5 mm
  • Overall Length
    55.17 mm, 2.1700 in
  • Overall Length Range
    2.1700 in, 55.17 mm
  • Weight
    0.01 lbs

Details

  • Arm Style
    L Shape
  • Ball End
    No
  • Color
    Black
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Metric
  • Type
    L Key
  • UPC_NO
    662679534578

Overview

Mfr description
J46310 HEX KEY 2.5MM LONG L SHAPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought