Motion
J46314
Hex Key - 4 mm Hex Size, Long L Shape, 2-43/64 in Blade Length, No
Mi Item #01160010
MFR #J46314
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 4 mm Hex Size, Long L Shape, 2-43/64 in Blade Length, No
Mi Item #01160010
MFR #J46314

Mfr description
J46314 HEX KEY 4.0MM LONG L SHAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Blade Length
    2-43/64 in
  • Hex Size  
    4 mm
  • Overall Length
    2-43/64 in, 67.87 mm
  • Overall Length Range
    2-43/64 in, 67.87 mm
  • Weight
    0.02 lbs

Details

  • Arm Style
    L Shape
  • Ball End
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Metric
  • Type
    L Key
  • UPC_NO
    662679534592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)