Motion
J46322
Hex Key - 10 mm Hex Size, Long L Shape, 4-19/64 in Blade Length, No
MI ITEM #01160039
MFR #J46322
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 10 mm Hex Size, Long L Shape, 4-19/64 in Blade Length, No
MI ITEM #01160039
MFR #J46322

Mfr description
J46322 HEX KEY 10MM LONG L SHAPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Blade Length
    4-19/64 in
  • Hex Size  
    10 mm
  • Overall Length
    4.2970 in, 109.14 mm
  • Overall Length Range
    4.2970 in, 109.14 mm
  • Weight
    0.23 lbs

Details

  • Arm Style
    L Shape
  • Ball End
    No
  • Color
    Black
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Metric
  • Type
    L Key
  • UPC_NO
    662679534820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)