Motion
J46324
Hex Key - 12 mm Hex Size, Long L Shape, 4-51/64 in Blade Length, No, Alloy Steel
Mi Item #01160050
MFR #J46324
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 12 mm Hex Size, Long L Shape, 4-51/64 in Blade Length, No, Alloy Steel
Mi Item #01160050
MFR #J46324

Mfr description
J46324 HEX KEY 12MM LONG L SHAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Blade Length
    4-51/64 in
  • Hex Size  
    12 mm
  • Overall Length
    4-51/64 in, 121.84 mm
  • Overall Length Range
    4-51/64 in, 121.84 mm
  • Weight
    0.36 lbs

Details

  • Arm Style
    L Shape
  • Ball End
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Black Oxide
  • Flexible
    No
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Metric
  • Type
    L Key
  • UPC_NO
    662679534639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)