Motion
J46406
Hex Driver - Hex Drive Style, T-Handle Handle Style, 3/32 in Hex Size, 6 in Blade Length
Mi Item #01160081
MFR #J46406
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, T-Handle Handle Style, 3/32 in Hex Size, 6 in Blade Length
Mi Item #01160081
MFR #J46406

Mfr description
J46406 HEX KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Handle Length
    3.0000 in
  • Hex Size
    3/32 in
  • Length
    6.0000 in

Details

  • Drive Style
    Hex
  • Handle Style
    T-Handle
  • Handle Type
    T-Handle
  • Type
    Cushion Grip T-Handle Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)