Motion
J46416
Hex Driver - Hex Drive Style, T-Handle Handle Style, 1/4 in Hex Size, 6 in Blade Length
Mi Item #01160133
MFR #J46416
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, T-Handle Handle Style, 1/4 in Hex Size, 6 in Blade Length
Mi Item #01160133
MFR #J46416

Mfr description
J46416 HEX KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Handle Length
    4.0000 in
  • Hex Size
    1/4 in
  • Length
    6.0000 in

Details

  • Drive Style
    Hex
  • Handle Style
    T-Handle
  • Handle Type
    T-Handle
  • Type
    Cushion Grip T-Handle Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)