Motion
J46508
Hex Driver - Hex Drive Style, T-Handle Handle Style, 2 mm Hex Size, 6 in Blade Length
Mi Item #01160156
MFR #J46508
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, T-Handle Handle Style, 2 mm Hex Size, 6 in Blade Length
Mi Item #01160156
MFR #J46508

Mfr description
J46508 HEX KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.82/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size
    2 mm

Details

  • Drive Style
    Hex
  • Handle Style
    T-Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)