1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J46510
Hex Driver - Hex Drive Style, T-Handle Handle Style, 2.5 mm Hex Size, 6 in Blade Length
MI ITEM #
01160159
MFR #
J46510
Price
$7.82
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
PROTO TOOLS J46510
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J46510
Hex Driver - Hex Drive Style, T-Handle Handle Style, 2.5 mm Hex Size, 6 in Blade Length
MI ITEM #
01160159
MFR #
J46510
Mfr description
J46510 HEX KEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.82
/each
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Handle Length
3.0000 in
Hex Size
2.5 mm
Length
6.0000 in
Details
Drive Style
Hex
Handle Style
T-Handle
Handle Type
T-Handle
Type
T-Handle Metric Hex Key
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items