Motion
J47105
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/4 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 21 PC
MI ITEM #01160215
MFR #J47105
Price$173.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/4 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 21 PC
MI ITEM #01160215
MFR #J47105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.11/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/4 in
  • Socket Sizes
    1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679046804
  • Measurement System
    Imperial
  • Number Of Pieces
    5
  • Number of Sockets
    21 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679220372

Overview

Mfr description
J47105 SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought