Motion
J47107
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/4 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 13 PC
Mi Item #01160228
MFR #J47107
Price$272.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/4 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 13 PC
Mi Item #01160228
MFR #J47107

Mfr description
J47107 SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.06/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/4 in, 1-21/64 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • Number of Sockets
    13 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679220365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)