Motion
J47205
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 7 PC
Mi Item #01160330
MFR #J47205
Price$323.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 7 PC
Mi Item #01160330
MFR #J47205

Mfr description
J47205 SKT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.33/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/4 in, 1-21/64 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • Number of Sockets
    7 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679220358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)