Motion
J48007
Pin - Pin, Corrosion-Resistant, Handle/Body Style: Hex, Minimum Punch Dia: 1/16 in, Maximum Punch Dia: 1/4 in, 7 Punches
Mi Item #01160353
MFR #J48007
Price$69.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin - Pin, Corrosion-Resistant, Handle/Body Style: Hex, Minimum Punch Dia: 1/16 in, Maximum Punch Dia: 1/4 in, 7 Punches
Mi Item #01160353
MFR #J48007

Mfr description
J48007 SET PUNCH PIN SUPER DUTY
  • Includes: J2497 (7-1/4"W x 8-1/4"H 7-Pocket Vinyl Tool Kit), J48014 (1/4" Tip 5-3/4" Super-Duty Drive Pin Punch), J48018 (1/8" Tip 4-3/4" Super-Duty Drive Pin Punch), J48116 (1/16" Tip 4-1/8" Super-Duty Drive Pin Punch), J48316( 3/16" Tip 5-1/4" Super-Duty Drive Pin Punch), J48332 (3/32" Tip 4-1/2" Super-Duty Drive Pin Punch), J48532 (5/32" Tip 5" Super-Duty Drive Pin Punch), J48732 (7/32" Tip 5-1/2" Super-Duty Drive Pin Punch)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.95/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 (Hex) in, 3/8 (Hex) in, 5/16 (Hex) in, 7/16 (Hex) in
  • Maximum Punch Diameter
    1/4 in
  • Minimum Punch Diameter
    1/16 in
  • Overall Length
    4-1/2 in, 4-1/8 in, 4-3/4 in, 5 in, 5-1/2 in, 5-1/4 in, 5-3/4 in
  • Punch Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Includes
    Pouch
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    7
  • Punch Type
    Pin
  • UPC_NO
    662679011093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)