Motion
J48038
Pin Punch - 3/8 in Point Diameter, 6-1/2 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #01160377
MFR #J48038
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 3/8 in Point Diameter, 6-1/2 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #01160377
MFR #J48038

Mfr description
J48038 PIN PUNCH
  • Made from tool steel and specially heat-treated for greater strength and ductility
  • Modified parabolic striking end for greater resistance to mushrooming and chipping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/8 in
  • Overall Length
    6-1/2 in
  • Point Diameter
    3/8 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)