Motion
J48332
Pin Punch - 3/32 in Point Diameter, 4-1/2 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01160397
MFR #J48332
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 3/32 in Point Diameter, 4-1/2 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01160397
MFR #J48332

Mfr description
J48332 PIN PUNCH
  • Made from tool steel and specially heat-treated for greater strength and ductility
  • Modified parabolic striking end for greater resistance to mushrooming and chipping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 in
  • Overall Length
    4-1/2 in
  • Point Diameter
    3/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)